Basco Shower Enclosures Classic 70 x 47 in. Tub and Shower Door with Clear Glass B350048CL

DESCRIPTION

  • Towel bar

Basco Shower Enclosures Classic 70 x 47 in. Tub and Shower Door with Clear Glass

B350048CL

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Classic
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Clear
Height
70 in
IAPMO Listed
No
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY