DESCRIPTION

  • Fits openings between 56" and 60"
  • Sliding shower door
  • Towel bar included

Basco Shower Enclosures Classic 70 x 60 in. Frameless Shower Door

B350060CLBN

Color Finish

 

SPECIFICATIONS

Collection
Classic
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Obscure
Height
70 in
Material
Aluminum
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS