DESCRIPTION

  • Adjustable packing gland
  • Blow-Out-Proof Stem Design
  • Full port for full flow & min. pressure drop
  • Mounting pad for easy actuator mounting
  • Reinforced seats
  • Through-the-rail towel bar

Basco Shower Enclosures Deluxe 71-1/2 x 56 in.. Frameless Sliding Tub/Shower Door

B715056T

Color Finish

 

SPECIFICATIONS

Collection
Deluxe
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Obscure
Height
68 in
Material
Aluminum
Width
56 in

Starting at
Call for Pricing
  • QUANTITY