Semi-Frameless Glass Sliding Shower Door in Silver
Classic Semi-Frameless Glass Sliding Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Viton Mechanical Seal and O-Ring
- Optional Silicon Carbide Mechanical Seal Available
- Towel bar
- Stainless Steel Motor Shaft and Hardware
- Self-cleaning, Semi-open Impellers
- Front Drain Plug
- Maximum Working Pressure 75 PSI
- Discharge Port Rotates in 90° Increments
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- Glass Thickness:
- 0.1875 in
- Glass Type:
- Obscure
- Height:
- 76 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 60 in