Basco Shower Enclosures

Deluxe 58-1/2 in. Tub and Shower Door with Obscure Glass in Silver

Part #B615048  |  Item #5055258  |  Manufacturer Part #6150-48

$335.30 EACH

Color/Finish: Silver

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Deluxe

Color Finish: Silver

Color Finish Category: Silver Tones

Frame Type: Framed

Glass Type: Obscure

Height: 58-1/2 in

IAPMO Listed: No

Material: [Anodized Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Framed

Shower Door Type: Sliding

Width: 40 in