68-1/2 x 27-1/2 in. Framed Neo-Angle Shower Door in Silver
Deluxe 68-1/2 x 27-1/2 in. Framed Neo-Angle Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pivot-hinged, single swing shower door and panels
- Fits opening 15 5/8" x 27 1/2 " x 15 5/8"
- For Sterling V38NHG
Specifications
- Collection:
- Deluxe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Height:
- 67-5/8 in
- Material:
- Aluminum
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 26-30 in
- Shower Glass Type:
- Obscure
- Width:
- 27-1/2 in