70 x 46 in. Frameless Shower Door in Silver
Deluxe 70 x 46 in. Frameless Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Through the rail towel bar
- Fits openings between 44" and 46"
- Sliding shower door
Specifications
- Collection:
- Deluxe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- Glass Type:
- Obscure
- Height:
- 71-1/2 in
- Material:
- Aluminum
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 46 in