Basco Shower Enclosures

Deluxe 71-1/2 x 56 in.. Frameless Sliding Shower Door in Silver

Part #B715056  |  Item #1598988  |  Manufacturer Part #7150-56

$413.00 EACH

Color/Finish: Silver

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Through-the-rail towel bar

Specifications

Collection: Deluxe

Color Finish: Silver

Color Finish Category: Silver Tones

Frame Type: Frameless

Glass Type: Obscure

Height: 71-1/2 in

Material: Aluminum

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Bypass

Width: 56 in