71-1/2 x 60 in. Tub and Shower Door with Rain Glass in Silver
Deluxe 71-1/2 x 60 in. Tub and Shower Door with Rain Glass in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Mounting pad for easy actuator mounting
- Through-the-rail towel bar
- Full port for full flow & min. pressure drop
- Adjustable packing gland
- Blow-Out-Proof Stem Design
Specifications
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Deluxe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Type:
- Rain
- Height:
- 71-1/2 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Tempered Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 60 in