DESCRIPTION

  • Features include a splash guard and a drip system to prevent leaks
  • Fits openings between 31 1/8" to 32 7/8"
  • More glass and less metal allows this Supreme door to create a spacious appearance
  • Optional curved towel bar
  • Pivot-hinged, single swing shower door

Basco Shower Enclosures Supreme Shower Door with Panel

B1008

Color Finish

 

SPECIFICATIONS

Collection
Supreme
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Obscure
Height
63-1/2 in
Material
Aluminum
Width
32-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY