1.25 qt Polypropylene Container in White (Case of 400)

You last purchased this on
 
Basco Barrel & Supply

1.25 qt Polypropylene Container in White (Case of 400)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Basco Barrel & Supply

1.25 qt Polypropylene Container in White (Case of 400)

  • Fast #
  • Part #B6034600102
  • Item #7474992
  • Manufacturer Part #60346-001-02
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No handle
  • FDA Compliant
  • White polypropylene
  • Requires Certification

Specifications

Capacity:
1.25 qt
Color Finish Name:
White
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 400
Product Type:
Container
Size:
1.25 qt
Weight:
1.4 oz