Base Elbow RAIL System For 3 Horizontal ANSI Flange
Base Elbow RAIL System For 3 Horizontal ANSI Flange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Units include base elbow and adapter for pump
- Powder coated ductile iron, stainless steel construction
- Eliminates confined space entry for servicing of pumps
- Guide rail pins designed to accept 0.75", 1.00", or 1.25" rails
- Designed for horizontal discharge pumps
- Compact design for easy installation
- Bronze non-sparking models are available
- Made in the USA
- 3.00" discharge
- Rated for pumps weighing less than 400 lbs
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Installation Type:
- Horizontal Mount
- Material:
- Cast Ductile Iron, Stainless Steel
- Material Type:
- 304
- Pump Application -:
- Self-priming
- Pump Motor Type:
- ODP
- RPM:
- 3450