BASE NEO ANGLE 36 REGULAR WHITE
BASE NEO ANGLE 36 REGULAR WHITE
Product Details
Product Details
- Available in 5 and low 3 in. height
- Corner drain
- Textured bottom
- Walls with convenient foot rest available
- Corner installation
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 36-1/8 in
- Drain Location:
- Center
- Height:
- 6-1/8 in
- Installation Type:
- Corner Mount
- Length:
- 36-1/8 in
- Material:
- Acrylic
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Neo-angle
- Threshold Height:
- 6-1/8 in
- Width:
- 36-1/8 in