59-1/4 x 47-1/2 in. Soaker Drop-In Bathtub with Left Drain in White
Basics® 59-1/4 x 47-1/2 in. Soaker Drop-In Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured bottom
- Soaking bath
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASTM:
- ASTM F-462-1994
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 80 gal
- Collection:
- Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 14-1/2 in
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 19-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Length:
- 59-1/4 in
- Overall Width:
- 47-1/2 in
- Shape:
- Rectangular
- Size:
- 59-1/4 in x 47-1/2 in
- UL Listed:
- No