72 x 42 in. Air Bath Drop-In Bathtub with Left Drain in White
Basics® 72 x 42 in. Air Bath Drop-In Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-leveled foam base increases overall height 2-3"
- Textured bottom
- Features 12 air jets and heated air blower
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462-1994
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- Capacity:
- 110 gal
- Collection:
- Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/4 in
- Drain Location:
- Left
- GSA Approved:
- No
- Hardware Included:
- Yes
- Horsepower:
- 1 hp
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 12
- Origin:
- Domestic
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Shape:
- Rectangular
- Volts:
- 110V