30 in. Manhole Sanitary Sewer Lid

You last purchased this on
 
Bass and Hays Foundry

30 in. Manhole Sanitary Sewer Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bass and Hays Foundry

30 in. Manhole Sanitary Sewer Lid

  • Fast #
  • Part #BVRM30MANSFSSLO
  • Item #7009537
  • Manufacturer Part #VRM30MANSFSSLO
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sanitary sewer lettering
  • Stock item
  • Standard 30" cast iron manhole cover for the reversible VRM-30® ring
  • Other lettering, special lettering, LOGOs & grates may be in stock or available on special orders
  • Made in USA. LEED® certifications available on request
  • Uncoated cast grey iron, ASTM A48 CL35B or better, AASHTO M306-10 (M105)
  • H-20 traffic rated when used with an H-20 traffic rated ring properly installed in reinforced concrete
  • Requires Certification

Specifications

AASHTO:
AASHTO M-306-10
ASTM:
ASTM A-48 Class 35B
Diameter:
30 in
Material:
Cast Iron
Product Type:
Manhole Cover
Waterworks Application:
Sewer