30 in. Manhole Sewer Lid Only

You last purchased this on
 
Bass and Hays Foundry

30 in. Manhole Sewer Lid Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bass and Hays Foundry

30 in. Manhole Sewer Lid Only

  • Fast #
  • Part #BVRM30SSLO
  • Item #3565393
  • Manufacturer Part #.VRM30 LID10
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sanitary sewer lettering
  • Stock item
  • Standard 30" cast iron manhole cover for the reversible VRM-30® ring
  • Made in USA
  • Uncoated cast grey iron, ASTM A48 CL35B or better, AASHTO M306-10 (M105)
  • H-20 traffic rated when used with an H-20 traffic rated ring properly installed in reinforced concrete
  • Requires Certification

Specifications

AASHTO:
AASHTO M-306-10
ASTM:
ASTM A-48 Class 35B
Brand Model Compatibility:
VRM-30®
Coating:
Uncoated
Diameter:
30 in
Material:
Cast Gray Iron
Product Type:
Manhole Cover
Waterworks Application:
Sanitary Sewer