30 in. Sanitary Sewer Lid Only
Frisco 30 in. Sanitary Sewer Lid Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sanitary sewer lettering
- Stock item
- Standard 30" cast iron manhole cover for the reversible VRM-30® ring
- Made in USA
- Uncoated cast grey iron, ASTM A48 CL35B or better, AASHTO M306-10 (M105)
- H-20 traffic rated when used with an H-20 traffic rated ring properly installed in reinforced concrete
Specifications
- AASHTO:
- AASHTO M-306-10
- ASTM:
- ASTM A-48 Class 35B
- Brand Model Compatibility:
- VRM-30®
- Coating:
- Uncoated
- Collection:
- Frisco
- Diameter:
- 30 in
- Material:
- Cast Gray Iron
- Product Type:
- Manhole Cover
- Waterworks Application:
- Sanitary Sewer