Sanitary Clean-Out Lid in Grey
BH339® Sanitary Clean-Out Lid in Grey
Frequently Purchased Together
Product Details
Specifications
- AASHTO:
- AASHTO M-306 2010
- ASTM:
- ASTM A-48 CL35B
- Application:
- Drain
- Collection:
- BH339®
- Color Finish Name:
- Grey
- Material:
- Grey Iron
- Product Type:
- Lid
- Waterworks Application:
- Drainage