• Cart

DESCRIPTION

  • ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls)
  • Configuration consists of a Fixed Panel with an attached Swing Door and a Return Panel
  • Hardware Finish: Chrome
  • IMPORTANT! To avoid errors in size selection, make sure your shower walls are "finished" with tile or other materials before measuring your space.
  • Limited Lifetime Manufacturer Warranty. (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Model Size: 32-1/4 in D x 46-3/8 in W x 72 in H; Walk-In Opening: 22-5/8 in
  • Premium 3/8 in (10 mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Professional installation is required. Product is heavy, needs 2 people for proper handling
  • Reversible for left or right wall installation (Order of the panels may not be changed)
  • The Quatra Lux fully frameless hinged shower enclosure has an exquisite modern design and sleek lines to instantly upgrade any bathroom space with stunning looks and superior quality. Immerse yourself into a spa-like shower experience with the Quatra Lux. Choose DreamLine for the ultimate solution for your shower project.

Dreamline® Quatra Lux 46-5/16 in. Frameless Hinged Shower Enclosure with Tempered Glass

DSHEN1332460

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
No
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Quatra Lux
Color Finish
Chrome
Color Finish Category
Chromes
Depth
32-1/4 in
ETL Listed
No
FM Approved
No
GSA Approved
No
Glass Type
Clear
Handle Type
Grip
Height
72 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
2 Wall Corner
Length
32-1/4 in
Material
Aluminum, Tempered Glass
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Size
32-1/4 in x 46-3/8 in x 72 in
Thickness
3/8 in
UL Listed
No
Weight
207-23/100
Width
46-3/8 in

Starting at
Call for Pricing
  • QUANTITY