DESCRIPTION

  • 1/4 in. (6mm) thick certified clear tempered glass
  • Anodized aluminum wall profiles allow up to 1 in. adjustment per side for out-of-plumb (uneven walls)
  • Center opening dual sliding door design allows substantial entry area
  • Guide rails can be trimmed up to 4 in. for width adjustment
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Limited Lifetime Manufacturer Warranty
  • Model Size: 56 - 60 in. W x 58 in. H; Hardware Finish: Chrome
  • Professional installation recommended; Tub not included
  • The DreamLine Visions shower or tub door offers breathtaking style for your shower area
  • Walk-In Opening: 22 7/8 - 26 7/8 in.

Dreamline® Visions 60 in. Frameless Sliding Tub and Shower Door with Clear Glass

DSHDR1160586

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Visions
Color Finish
Chrome
Color Finish Category
Chromes
Glass Type
Clear
Height
58 in
IAPMO Listed
No
Material
Aluminum, Tempered Glass
Width
60 in

Starting at
Call for Pricing
  • QUANTITY