DESCRIPTION

  • ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls); Reversible for a right or left door opening installation
  • Configuration consists of: Stationary Panel and Sliding Door; Fully Frameless design for an open and spacious feeling
  • Hardware Finish: Brushed Stainless Steel
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in. for width adjustment
  • Luxurious 1/2 in. (12mm) thick ANSI certified clear tempered glass; DreamLine exclusive ClearMax water repellant and stain resistant coating
  • Model Size: 68-72 in. W x 79 in. H; Walk-In Opening: 22 3/16 - 26 3/16 in.
  • Must be installed on solid surface flooring, DO NOT install on plastic bases; Minimum threshold depth of 3 3/4 in. is required for proper installation
  • Professional installation is required; Limited Lifetime Manufacturer Warranty
  • The DreamLine Enigma is a fully frameless sliding shower door or enclosure is stunning with 1/2 in. thick tempered glass and a modern design that delivers elegance and sophistication

Bath Authority Enigma 72 in. Frameless Sliding Shower Door with Clear Tempered Glass

DSHDR60727912

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Enigma
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Clear
Height
79 in
IAPMO Listed
No
Material
Stainless Steel, Tempered Glass
Width
72 in

Starting at
Call for Pricing
  • QUANTITY