DESCRIPTION

  • Double fiberglass with smooth gelcoat finish provides a scratch and mar resistant surface
  • Problems with mold, mildew, leaks, and caulking replacement are completely eliminated

Bathcraft 31-1/4x 60 in. Tub and Shower with Right Hand Drain

A563800WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
50 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
22-1/2 in
Length
56 in
Material
Acrylic
Width
38 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS