Bathcraft 36-1/2 x 36 in. Shower B36036Z00

DESCRIPTION

Bathcraft 36-1/2 x 36 in. Shower

B36036Z00

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
Color Finish
White
Color Finish Category
Whites
Height
72-3/8 in
Length
36-1/2 in
Material
Fiberglass
Width
36 in

Starting at
Call for Pricing
  • QUANTITY