DESCRIPTION

  • One piece construction walls reinforced with OSB
  • Slip resistant, textured bottom
  • Smooth walls

Bathcraft 38 x 38 in. ADA Shower with Seat and Grab Bar

BL11383834BLSWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.1
Color Finish
White
Color Finish Category
Whites
Height
76 in
Length
38 in
Material
Fiberglass
Width
38 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS