DESCRIPTION

  • One piece construction walls reinforced with OSB
  • Slip resistant, textured bottom
  • Smooth walls

Bathcraft 38 x 38 in. ADA Shower with Seat and Grab Bar

BL11383834BRSWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.1
Color Finish
White
Color Finish Category
Whites
Height
76 in
Length
38 in
Material
Fiberglass
Width
38 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS