DESCRIPTION

  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a

Bathcraft Valdosta 38 x 38 in. Shower

B3808WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
Collection
Valdosta
Color Finish
White
Color Finish Category
Whites
Height
78-1/2 in
Length
38 in
Material
Fiberglass
Width
38 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY