DESCRIPTION

Bathcraft Valdosta 42 x 42 in. Shower

B4242WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
Collection
Valdosta
Color Finish
White
Color Finish Category
Whites
Height
73-1/2 in
Length
42 in
Material
Acrylic
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY