DESCRIPTION

Bathcraft Valdosta 42 x 42 in. Shower

B4243WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
Collection
Valdosta
Color Finish
White
Color Finish Category
Whites
Height
77 in
Length
42 in
Material
Fiberglass
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY