DESCRIPTION

  • Extra large showering area
  • Integral soap dish
  • One-piece construction
  • Scratch and mar resistant surface
  • Slip resistant floors
  • Smooth walls

Bathcraft 48 in. Hartford Shower with Right-Hand Seat

B0930RS00

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
76-3/8 in
Length
48 in
Material
Fiberglass
Width
35-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY