DESCRIPTION

  • Shown as right hand drain

Bathcraft 59-3/4 x 42 in. Center Drain Fiberglass Reinforced Plastic Garden Bath

B5009WH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1, ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
26-1/8 in
Length
59-3/4 in
Material
Fiberglass
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY