
Bathcraft
59-3/4 x 31-1/4in. Tub and Shower with Right Hand Drain
Part #B7533RWH | Item #2445682 | Manufacturer Part #7533R
Call for Pricing
EACH
Drain Location:
Product Details
- With tile
- Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.2
Capacity: 34.5 gal
Color Finish: White
Color Finish Category: Whites
Drain Location: Right
Height: 75-7/8 in
Installation Type: Apron Front
Length: 59-3/4 in
Material: Fiberglass
Width: 31-1/4 in