DESCRIPTION

Bathcraft Manchester 59-7/8 x 34-1/2 in. Fiberglass Left Hand Tub and Shower

B091100

Drain Location:

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Manchester
Color Finish
White
Color Finish Category
Whites
Depth
34-1/2 in
Drain Location
Left
IAPMO Listed
No
Length
59-7/8 in
Material
Fiberglass
UL Listed
No
Width
34-1/2 in

Starting at
Call for Pricing
  • QUANTITY