DESCRIPTION

  • All valves 100% pressure tested
  • Designed also prevents stem from being accidentally turned out of the valve
  • Externally adjustable PTFE packing is standard, graphoil available
  • Integral metal-to-metal seat design
  • Meets NACE MR-01-75
  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a

Bathcraft 59-7/8 x 36 in. Right-Hand Oval

B5136R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1, ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
19-1/2 in
Length
59-7/8 in
Material
Fiberglass
Width
36 in

Starting at
Call for Pricing
  • QUANTITY