DESCRIPTION

  • Above floor rough-in
  • Clear acrylic towel bar
  • Integral soap dish
  • One-piece construction
  • Scratch and mar resistant surface
  • Slip resistant floors
  • Smooth walls

Bathcraft 60 in. Midway Fiberglass Reinforced Plastic Tub and Shower in White

B093100

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
74-7/8 in
Length
59-7/8 in
Material
Fiberglass
Width
32-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY