DESCRIPTION

  • One piece construction
  • Slip resistant, textured bottom
  • Smooth walls

Bathcraft 60 x 30 in. Tub and Shower

BL116033BSWH

Drain Location:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
77-3/4 in
Length
60 in
Material
Fiberglass
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS