DESCRIPTION

  • Above floor rough-in
  • Scratch and mar resistant surface

Bathcraft 60 x 30 in. Tub and Shower in White

B7502WH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Capacity
34.5 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
75-7/8 in
Length
59-3/4 in
Material
Fiberglass
Width
31-1/4 in

Starting at
Call for Pricing
  • QUANTITY