60 x 30 in. Tub and Shower with Right Hand Drain

Part #BL116033RBSWH  |  Item #4199360  |  Manufacturer Part #L116033RBSWH

Call for Pricing EACH

Drain Location:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One piece construction
  • Smooth walls
  • Slip resistant, textured bottom

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z124.2

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 77-3/4 in

Length: 60 in

Material: Fiberglass

Width: 30 in