Bathcraft 60 x 32-1/2 in. Tub and Shower with Left Hand Drain BA97242CWWH

DESCRIPTION

Bathcraft 60 x 32-1/2 in. Tub and Shower with Left Hand Drain

BA97242CWWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
75 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
20-1/4 in
Length
72 in
Material
Acrylic
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY