DESCRIPTION

  • Double fiberglass with smooth gelcoat finish provides a scratch and mar resistant surface
  • Problems with mold, mildew, leaks, and caulking replacement are completely eliminated

Bathcraft 60 x 32-1/2 in. Tub and Shower with Right Hand Drain

BA9724200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
75 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
20-33/100 in
Length
72 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS