DESCRIPTION

Bathcraft Carolinian 60 x 34-3/8 in. Fiberglass Left Hand Tile Tub and Shower

B070000

Drain Location:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Carolinian
Color Finish
White
Color Finish Category
Whites
Depth
34-3/8 in
Drain Location
Left
IAPMO Listed
No
Length
60 in
Material
Fiberglass
UL Listed
No
Width
34-3/8 in

Starting at
Call for Pricing
  • QUANTITY