DESCRIPTION

  • Fiberglass with gelcoat finish completely eliminates mold, mildew, leaks and caulking related problems
  • One seat
  • Scratch and mar resistant surface

Bathcraft 60 x 36 in. Fiberglass Reinforced Plastic Shower with Left-Hand

B6001LWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
73-1/2 in
Length
59-3/4 in
Material
Fiberglass
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY