DESCRIPTION

  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a

Bathcraft 60 x 42 in. Fiberglass Reinforced Plastic Garden Bath

B5007WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
24-3/4 in
Length
60 in
Material
Fiberglass
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY