• Cart

Bathcraft 60 x 42 in. Right-Hand Drain Bathtub in White B26005RWH

DESCRIPTION

Bathcraft 60 x 42 in. Right-Hand Drain Bathtub in White

B26005RWH

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
60 in
Material
Acrylic
Width
42 in

  • QUANTITY

0 item(s) added to Cart Checkout Now