DESCRIPTION

  • Cast acrylic reinforced with fiberglass provides a glossy, durable and easy to clean product
  • Fiberglass with gelcoat finish completely eliminates mold, mildew, stains and fading related problems

Bathcraft 60 x 42 in. Shower Base White

BAB604200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
60 in
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY