DESCRIPTION

  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a

Bathcraft 60 x 85 in. Corner Bathtub

B5005WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
Color Finish
White
Color Finish Category
Whites
Height
25 in
Length
60 in
Material
Fiberglass
Width
85 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY