Bathcraft 71-3/4 x 71-3/4 in. Left-Hand Drain Bathtub B5600L

DESCRIPTION

  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a

Bathcraft 71-3/4 x 71-3/4 in. Left-Hand Drain Bathtub

B5600L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1, ANSI Z124.2
Capacity
77 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
24-1/2 in
Length
71-3/4 in
Material
Fiberglass
Width
71-3/4 in

Starting at
Call for Pricing
  • QUANTITY