84 x 58-3/4 in. Acrylic Bathtub with Center Drain in White

Part #B6262WH  |  Item #3863325  |  Manufacturer Part #6262-00

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1, ANSI Z124.2

Bathtub Shape: Corner

CARB OTC LEED Compliant: No

Capacity: 110 gal

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 21-1/4 in

IAPMO Listed: No

Installation Type: Alcove

Length: 84 in

Material: Acrylic

UL Listed: No

Width: 58-3/4 in