Calloway 60 x 31-3/8 in. Fiberglass Tub and Shower with Left Hand Drain in White

Part #B060000  |  Manufacturer Part #0600L-00

Starting at
Call for Pricing

Drain Location:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Calloway

Color Finish: White

Color Finish Category: Whites

Depth: 31-3/8 in

Drain Location: Left

Height: 78 in

IAPMO Listed: No

Installation Type: Above Floor

Length: 60 in

Material: Fiberglass

Overall Height: 31-3/8 in

UL Listed: No

Width: 31-3/8 in