Bathcraft Carlisle 59-7/8 x 42 in. Fiberglass Left Hand Tub and Shower in White B6000L00

DESCRIPTION

Bathcraft Carlisle 59-7/8 x 42 in. Fiberglass Left Hand Tub and Shower in White

B6000L00

Manufacturer Part #: 6000L-00

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Collection
Carlisle
Depth
37 in
Drain Location
Left
IAPMO Listed
No
Overall Height
37 in
UL Listed
No
Width
42 in

Print

DOCUMENTS